20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

3/4"-10 Plain Finish Nylon Machine Screw Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2042853| Mfr #: 0475010HN

$2.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2042853 Mfr #: 0475010HN
Fastener Thread Direction: Right HandFastener Finish: Plain
Width Across Flats: 1-3/32"System of Measurement: Inch
Basic Material: NylonItem: Hex Nut
Nut Style: Machine Screw NutDia./Thread Size: 3/4"-10
Fastener Thread Type: UNCCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-10, Fastener Thread Type UNC, Width Across Flats 1-3/32 In., Nut Height 41/64 In., Package Quantity 5
Save 15%. Sign up for Z-mail.