Shop Alternate Products
This Product is Discontinued
Zoro Select
Machine Screw Nut, 3/4"-10, Nylon, 6/6, Plain, 41/64 in Ht, 5 PK (Discontinued)
Mfr # 0475010HNB
Zoro # G0875655
This Product is Discontinued
Key Features
- Thread Size 3/4"-10
- Material Nylon
- Material Grade/Class 6/6
- Finish Plain
- Hex Height 41/64 in