Zoro Select
Hex Nut, 3/4"-10, Silicon Bronze, Not Graded, Plain, 41/64 in Ht
Mfr # 1WE56
Zoro # G0760207
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 41/64 in
- Hex Width 1 7/64 in
Explore More Products
- ZORO SELECT Hex Nut, 1/2"-13, Silicon Bronze, Not Graded, Plain, 7/16 in Ht, 25 PK 1WE52
- ZORO SELECT Hex Nut, 5/8"-11, Silicon Bronze, Not Graded, Plain, 35/64 in Ht, 10 PK 1WE54
- ZORO SELECT Jam Nut, 1/4"-28, Steel, Grade 5, Zinc Yellow, 5/32 in Ht, 50 PK U11073.025.0001
- ZORO SELECT Heavy Hex Nut, 1/4"-20, 316 Stainless Steel, Not Graded, Plain, 15/64 in Ht, 50 PK U55081.025.0001
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 8, Zinc Yellow, 6.50 mm Ht, 100 PK M01320.080.0001
- ZORO SELECT Hex Nut, 3/8"-16, 316 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 50 PK U55080.037.0001
- ZORO SELECT Hex Nut, 1"-5, Steel, Grade 2, Black Oxide, 1 in Ht, 15 PK HXNTG2R15
- ZORO SELECT Hex Nut, 9/16"-18, Steel, Grade 8, Plain, 31/64 in Ht, 500 PK 57NF8P
- ZORO SELECT Hex Nut, 1/2"-13, Steel, Grade 9, Gray/Silver coating, 9/16 in Ht, 750 PK 50NF9
- ZORO SELECT Hex Nut, 5/16"-18, Steel, Grade 2, Hot Dipped Galvanized, 17/64 in Ht, 50 PK U08111.031.0001
- ZORO SELECT Hex Nut, M10-1.25, Steel, Class 8, Black Oxide, 8 mm Ht, 100 PK M01120.100.0125
- Zoro Select Hex Nuts