KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1665343| Mfr #: 4CAY6

$3.43 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNF (Fine)
Material Grade: Grade 5
Dia./Thread Size: 3/4"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1665343 Mfr #: 4CAY6
Fastener Thread Type: UNF (Fine)Material Grade: Grade 5
Dia./Thread Size: 3/4"-16Nut Standards: ASME B18.2.2
Width Across Flats: 1-1/8"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Black Oxide
Nut Height: 41/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF (Fine), Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards ASME B18.2.2, Package Quantity 10

Reviews