THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/4"-16 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G0779484| Mfr #: 4CAV1

$30.98 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Steel
Fastener Finish: Ultra Coat
Item: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0779484 Mfr #: 4CAV1
Basic Material: SteelFastener Finish: Ultra Coat
Item: Hex NutWidth Across Flats: 1-1/8"
Nut Standards: ASME B18.2.2Material Grade: Grade 8
Fastener Thread Type: UNF (Fine)Nut Height: 41/64"
Fastener Thread Direction: Right HandNut Style: Hex Nut
System of Measurement: InchDia./Thread Size: 3/4"-16
Country of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF (Fine), Width Across Flats 1-1/8 In., Nut Height 41/64 In., Nut Standards ASME B18.2.2, Package Quantity 20

Reviews