KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/4"-16 Plain Finish Carbon Steel Hex Nuts, 20 pk.

VALUE BRAND| Zoro #: G1087974| Mfr #: 1XA82

$43.78 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 41/64"
Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1087974 Mfr #: 1XA82
Nut Height: 41/64"Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)Item: Hex Nut
Dia./Thread Size: 3/4"-16Width Across Flats: 1-1/8"
Nut Style: Hex NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Plain
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 3/4 In.-16, Fastener Thread Type UNF, Width Across Flats 1-1/8 In., Nut Height 41/64 In., Package Quantity 20

Reviews