JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

3/4"-4-1/2 Plain Finish Carbon Steel Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G2304005| Mfr #: 300903G

$22.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2304005 Mfr #: 300903G
Fastener Finish: PlainItem: Hex Nut
Nut Style: Hex NutFastener Thread Direction: Right Hand
System of Measurement: InchBasic Material: Carbon Steel
Width Across Flats: 1-1/8"Dia./Thread Size: 3/4"-4-1/2
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-4-1/2, Width Across Flats 1-1/8 In., Nut Height 5/8 In., Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.