20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

3/4"-4-1/2 Plain Finish Carbon Steel Heavy Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G2063074| Mfr #: 300916G

$104.41 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2063074 Mfr #: 300916G
Nut Style: Hex Nut - HeavyFastener Finish: Plain
Basic Material: SteelSystem of Measurement: Inch
Fastener Thread Direction: Right HandItem: Hex Nut
Width Across Flats: 1-1/8"Dia./Thread Size: 3/4"-4-1/2
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/4 In.-4-1/2, Width Across Flats 1-1/8 In., Nut Height 1-3/16 In., Package Quantity 10

Product Reviews