Zoro Select
Heavy Hex Nut, 3/8"-16, Brass, Not Graded, Plain, 23/64 in Ht, 25 PK
Mfr # 1WY41
Zoro # G2341096
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 23/64 in
- Hex Width 11/16 in
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK 1WY47
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 19/64 in Ht, 50 PK 1WY39
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 55/64 in Ht 1WY51
- ZORO SELECT Machine Screw Nut, #12-24, 18-8 Stainless Steel, Not Graded, Plain, 5/32 in Ht, 100 PK U51740.021.0001
- ZORO SELECT Hex Nut, #6-32, Stainless Steel, Not Graded, Plain, 0.102 to 0.114 in Ht, 2000 PK 06NK188
- ZORO SELECT Jam Nut, 1/4"-28, Carbon Steel, Grade A, Black Oxide, 5/32 in Ht, 100 PK U11070.025.0001
- ZORO SELECT Heavy Hex Nut, 1-1/4"-8, Stainless Steel, Grade 8M, Plain, 30 PK U22384.125.0001
- ZORO SELECT Hex Nut, 5/8"-11, Steel, Grade 8, Zinc Yellow, 35/64 in Ht, 500 PK 62NF8D
- ZORO SELECT Heavy Hex Nut, 3/4"-10, Brass, Not Graded, Plain, 47/64 in Ht, 5 PK 1WY49
- ZORO SELECT Heavy Hex Nut, 1"-8, Steel, Grade DH, Black Oxide, 63/64 in Ht, 5 PK U04026.100.0001
- MIDWEST FASTENER Machine Screw Nut, 3/8"-16, Steel, Grade 2, Zinc Plated, 30 PK 77388
- Zoro Select Hex Nuts