3/8"-16 Plain Finish Brass Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1324784| Mfr #: 1WE22

$19.94 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Not Graded
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1324784 Mfr #: 1WE22
Fastener Thread Type: UNC (Coarse)Material Grade: Not Graded
Dia./Thread Size: 3/8"-16Nut Standards: ASME B18.2.2
Width Across Flats: 9/16"Nut Style: Hex Nut
Basic Material: BrassFastener Finish: Plain
Nut Height: 21/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews