3/8"-16 Plain Finish 18-8 Stainless Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1563064| Mfr #: U51080.037.0001

$11.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563064 Mfr #: U51080.037.0001
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Item: Hex NutFastener Finish: Plain
System of Measurement: InchNut Style: Hex Nut
Width Across Flats: 9/16"Material Grade: 18-8
Dia./Thread Size: 3/8"-16Basic Material: Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.