20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8"-16 Plain Finish 18-8 Stainless Steel Heavy Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2352542| Mfr #: 168315

$5.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352542 Mfr #: 168315
Fastener Finish: PlainSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutMaterial Grade: 18-8
Width Across Flats: 11/16"Dia./Thread Size: 3/8"-16
Basic Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 23/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.