20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

3/8"-16 Grade 2 Plain Finish Carbon Steel Heavy Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1283895| Mfr #: 289054-PG

$6.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1283895 Mfr #: 289054-PG
Basic Material: Carbon SteelFastener Finish: Plain
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Jam Nut - Heavy
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Item: Hex NutItem: Hex Nut
Width Across Flats: 11/16"Dia./Thread Size: 3/8"-16
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Jam Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 15/64 In., Nut Standards ASTM 563, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.