3/8"-16 Grade 2H Plain Finish Carbon Steel Heavy Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G2076042| Mfr #: 1XA24

$7.04 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2076042 Mfr #: 1XA24
Item: Hex NutSystem of Measurement: Inch
Material Grade: Grade 2HNut Standards: ASTM A194
Nut Style: Hex Nut - HeavyBasic Material: Carbon Steel
Fastener Thread Direction: Right HandFastener Thread Type: UNC
Width Across Flats: 11/16"Fastener Finish: Plain
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 23/64 In., Nut Standards ASTM A194, Package Quantity 50
Save 15%. Sign up for Z-mail.