Hex Nut, 3/8-16, Gr 5, Steel, Black Ox, PK50

VALUE BRAND |Zoro #: G0759981|Mfr #: 4CAX4

$5.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0759981 Mfr #: 4CAX4
Basic Material: Carbon SteelFastener Finish: Black Oxide
System of Measurement: InchMaterial Grade: Grade 5
Nut Style: Hex NutNut Standards: ASME B18.2.2
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNCWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.