3/8"-16 Grade 9 Zinc Yellow Finish Carbon Steel Thick Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0461702| Mfr #: 613050-PG

$21.42 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 9
Dia./Thread Size: 3/8"-16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0461702 Mfr #: 613050-PG
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 9
Dia./Thread Size: 3/8"-16Nut Standards: ASME B18.2.2
Width Across Flats: 9/16"Nut Style: Thick Nut
Basic Material: SteelFastener Finish: Zinc Yellow
Nut Height: 13/32"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Thick Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 13/32 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews