Hex Nut, 3/8-16, Gr A, Steel, Plain, PK100

VALUE BRAND| Zoro #: G0553034| Mfr #: 2FY87

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0553034 Mfr #: 2FY87
Basic Material: Carbon SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 11/16"
Fastener Finish: PlainMaterial Grade: Grade A
Dia./Thread Size: 3/8"-16Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade A, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 11/16 In., Nut Height 23/64 In., Nut Standards ASTM 563, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.