KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3/8"-16 Plain Finish Nickel Copper Alloy Hex Nuts, 5 pk.

VALUE BRAND| Zoro #: G2070686| Mfr #: 1WE66

$19.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 3/8"-16
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2070686 Mfr #: 1WE66
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 3/8"-16
Nut Standards: ASME B18.2.2Width Across Flats: 9/16"
Nut Style: Hex NutBasic Material: Nickel Copper Alloy
Fastener Finish: PlainNut Height: 21/64"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Nickel Copper Alloy, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 5

Reviews