THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

3/8"-16 Plain Finish Nylon Machine Screw Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1722061| Mfr #: 0437516HN

$1.86 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Nut Height: 1/3"
Basic Material: Nylon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1722061 Mfr #: 0437516HN
Fastener Thread Type: UNC (Coarse)Nut Height: 1/3"
Basic Material: NylonFastener Finish: Plain
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Machine Screw NutWidth Across Flats: 9/16"
Item: Hex NutDia./Thread Size: 3/8"-16
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-16, Fastener Thread Type UNC (Coarse), Width Across Flats 9/16 In., Nut Height 1/3 In., Package Quantity 10

Reviews