Zoro Select
Hex Nut, 3/8"-16, Steel, Not Graded, Black Oxide, 21/64 in Ht, 100 PK
Mfr # HNI5037LH-100BX
Zoro # G0947737
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Material Grade/Class Not Graded
- Finish Black Oxide
- Hex Height 21/64 in
- Hex Width 9/16 in
Explore More Products
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Not Graded, Black Oxide, 3/4 in Ht, 10 PK HNI2087LH-010BX
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Not Graded, Black Oxide, 31/32 in Ht HNI2112LH-001BX
- ZORO SELECT Hex Nut, 1-1/4"-7, Steel, Not Graded, Black Oxide, 1-1/16 in Ht HNI5125LH-001BX
- ZORO SELECT Thin Hex Nut, M10-1.50, Steel, Class 4, Zinc Plated, 5 mm Ht, 100 PK M11360.100.0001
- ZORO SELECT Jam Nut, 3/8"-24, Steel, Grade 8, Zinc Yellow, 15/64 in Ht, 25 PK U11375.037.0001
- ZORO SELECT Jam Nut, 1-1/4"-7, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht U51090.125.0001
- ZORO SELECT Jam Nut, 2"-12, Carbon Steel, Grade 2, Black Oxide, 1-9/64 in Ht, 35 PK 4RVP2
- ZORO SELECT Hex Nut, 7/8"-9, Steel, Zinc Plated, 55/64 in Ht, 100 PK 87NHH
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 10, Zinc Yellow, 15 mm Ht, 50 PK M04122.180.0001
- ZORO SELECT Hex Nut, 1"-12, 18-8 Stainless Steel, Not Graded, Plain, 55/64 in Ht 1WB58
- ZORO SELECT Jam Nut, 7/8"-9, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK U11360.087.0001
- Zoro Select Hex Nuts