3/8"-24 Plain Finish 18-8 Stainless Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1597714| Mfr #: 1WB29

$13.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1597714 Mfr #: 1WB29
Nut Standards: ASME B18.2.2Nut Style: Hex Nut
System of Measurement: InchFastener Finish: Plain
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNFWidth Across Flats: 9/16"
Material Grade: 18-8Dia./Thread Size: 3/8"-24
Basic Material: Stainless SteelCountry of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.