20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

3/8"-24 Grade 2 Chrome Plated Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0682622| Mfr #: MPB657

$28.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0682622 Mfr #: MPB657
Basic Material: Carbon SteelFastener Finish: Chrome Plated
System of Measurement: InchMaterial Grade: Grade 2
Fastener Thread Type: UNCNut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 9/16"
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 2, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.