3/8"-24 Grade 5 Plain Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1073265| Mfr #: U01120.037.0002

$5.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1073265 Mfr #: U01120.037.0002
Material Grade: Grade 5System of Measurement: Inch
Fastener Finish: PlainNut Style: Hex Nut
Basic Material: Carbon SteelNut Standards: ASME B18.2.2
Item: Hex NutFastener Thread Direction: Right Hand
Width Across Flats: 9/16"Dia./Thread Size: 3/8"-24
Fastener Thread Type: UNFCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.