JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

3/8"-24 Grade 8 Ultra Coat Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G2457375| Mfr #: 4CAT9

$13.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2457375 Mfr #: 4CAT9
Fastener Thread Direction: Right HandItem: Hex Nut
Nut Style: Hex NutDia./Thread Size: 3/8"-24
Basic Material: Carbon SteelSystem of Measurement: Inch
Fastener Thread Type: UNFNut Standards: ASME B18.2.2
Width Across Flats: 9/16"Fastener Finish: Ultra Coat
Material Grade: Grade 8Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Ultra Coat, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.