3/8"-24 Grade 8 Zinc Yellow Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0338037| Mfr #: 112940

$8.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0338037 Mfr #: 112940
Basic Material: Carbon SteelSystem of Measurement: Inch
Material Grade: Grade 8Nut Style: Hex Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutFastener Thread Type: UNF
Width Across Flats: 9/16"Fastener Finish: Zinc Yellow
Dia./Thread Size: 3/8"-24Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 8, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 9/16 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.