3/8"-24 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1354762| Mfr #: 325360-PG

$8.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1354762 Mfr #: 325360-PG
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Thread Type: UNFNut Standards: ASME B18.6.3
Width Across Flats: 5/8"Fastener Finish: Zinc Plated
Dia./Thread Size: 3/8"-24Basic Material: Carbon Steel
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 3/8 In.-24, Fastener Thread Type UNF, Width Across Flats 5/8 In., Nut Height 1/4 In., Nut Standards ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.