#4-40 Plain Finish Brass Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0729617| Mfr #: 1WA63

$3.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.6.3
Nut Style: Machine Screw Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0729617 Mfr #: 1WA63
Fastener Thread Direction: Right HandNut Standards: ASME B18.6.3
Nut Style: Machine Screw NutWidth Across Flats: 1/4"
Fastener Thread Type: UNC (Coarse)Nut Height: 3/32"
Basic Material: BrassDia./Thread Size: #4-40
Item: Hex NutFastener Finish: Plain
Material Grade: Not GradedSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #4-40, Fastener Thread Type UNC, Width Across Flats 1/4 In., Nut Height 3/32 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews