#4-40 Plain Finish Nylon Machine Screw Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0797115| Mfr #: 0400440HN

$1.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0797115 Mfr #: 0400440HN
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Fastener Thread Type: UNCWidth Across Flats: 1/4"
Fastener Finish: PlainDia./Thread Size: #4-40
System of Measurement: InchCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size #4-40, Fastener Thread Type UNC, Width Across Flats 1/4 In., Nut Height 7/64 In., Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.