KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#4-40 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1639321| Mfr #: 325080-PG

$1.53 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: #4-40
Nut Standards: ASME B18.6.3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1639321 Mfr #: 325080-PG
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: #4-40
Nut Standards: ASME B18.6.3Width Across Flats: 1/4"
Nut Style: Machine Screw NutBasic Material: Steel
Fastener Finish: Zinc PlatedNut Height: 3/32"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): Multiple

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #4-40, Fastener Thread Type UNC (Coarse), Width Across Flats 1/4 In., Nut Height 3/32 In., Nut Standards ASME B18.6.3, Package Quantity 100

Reviews