20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#5-44 Zinc Plated Finish Carbon Steel Machine Screw Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1246156| Mfr #: 325261-PG

$2.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1246156 Mfr #: 325261-PG
System of Measurement: InchNut Style: Machine Screw Nut
Fastener Thread Direction: Right HandItem: Hex Nut
Fastener Thread Type: UNFNut Standards: ASME B18.6.3
Width Across Flats: 5/16"Fastener Finish: Zinc Plated
Basic Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Zinc Plated, Fastener Thread Direction Right Hand, Dia./Thread Size #5-44, Fastener Thread Type UNF, Width Across Flats 5/16 In., Nut Height 7/64 In., Nut Standards ASME B18.6.3, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.