5/16"-18 ASTM F467 Plain Finish Brass Heavy Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1060376| Mfr #: 1WY39

$16.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1060376 Mfr #: 1WY39
Fastener Thread Direction: Right HandSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASME B18.2.2Fastener Finish: Plain
Item: Hex NutWidth Across Flats: 9/16"
Dia./Thread Size: 5/16"-18Basic Material: Brass
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 19/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.