KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-18 Grade 2 Chrome Plated Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G0280576| Mfr #: MPB654

$23.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Grade 2
Dia./Thread Size: 5/16"-18
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0280576 Mfr #: MPB654
Fastener Thread Type: UNC (Coarse)Material Grade: Grade 2
Dia./Thread Size: 5/16"-18Nut Standards: ASME B18.2.2
Width Across Flats: 1/2"Nut Style: Hex Nut
Basic Material: SteelFastener Finish: Chrome Plated
Nut Height: 17/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Steel, Material Grade Grade 2, Fastener Finish Chrome Plated, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC (Coarse), Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews