JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/16"-18 Grade 2 Plain Finish Carbon Steel Heavy Jam Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1770535| Mfr #: 289050-PG

$4.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770535 Mfr #: 289050-PG
Material Grade: Grade 2Fastener Finish: Plain
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Basic Material: Carbon SteelItem: Hex Nut
Width Across Flats: 9/16"Dia./Thread Size: 5/16"-18
Country of Origin (subject to change): Multiple

Product Description

Hex Nut, Nut Style Jam Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 13/64 In., Nut Standards ASTM 563, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.