5/16"-18 Grade 9 Zinc Yellow Finish Carbon Steel Thick Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1545607| Mfr #: 613030-PG

$21.39 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1545607 Mfr #: 613030-PG
Basic Material: Carbon SteelFastener Finish: Zinc Yellow
System of Measurement: InchMaterial Grade: Grade 9
Fastener Thread Type: UNCNut Style: Thick Nut
Nut Standards: ASME B18.2.2Fastener Thread Direction: Right Hand
Item: Hex NutWidth Across Flats: 1/2"
Dia./Thread Size: 5/16"-18Country of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Thick Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 21/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.