20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/16"-18 Grade A Plain Finish Carbon Steel Heavy Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1046692| Mfr #: 2FY83

$3.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1046692 Mfr #: 2FY83
Basic Material: Carbon SteelSystem of Measurement: Inch
Fastener Thread Type: UNCNut Style: Hex Nut - Heavy
Nut Standards: ASTM 563Fastener Thread Direction: Right Hand
Item: Hex NutMaterial Grade: Grade A
Dia./Thread Size: 5/16"-18Width Across Flats: 9/16"
Fastener Finish: PlainCountry of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade A, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 19/64 In., Nut Standards ASTM 563, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.