Hex Nut, 5/16-18, Nickel Copper Alloy, PK10

VALUE BRAND| Zoro #: G0349867| Mfr #: 1WE64

$25.47 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Basic Material: Nickel Copper Alloy
Nut Height: 17/64"
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0349867 Mfr #: 1WE64
Basic Material: Nickel Copper AlloyNut Height: 17/64"
Nut Standards: ASME B18.2.2Dia./Thread Size: 5/16"-18
Fastener Finish: PlainFastener Thread Direction: Right Hand
Nut Style: Hex NutSystem of Measurement: Inch
Item: Hex NutWidth Across Flats: 1/2"
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Nickel Copper Alloy, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 10

Product Reviews