20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/16"-18 Black Nylon Coat Finish Machine Screw Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1203255| Mfr #: 0431218HNB

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1203255 Mfr #: 0431218HNB
Basic Material: NylonFastener Thread Direction: Right Hand
Nut Style: Machine Screw NutItem: Hex Nut
Dia./Thread Size: 5/16"-18System of Measurement: Inch
Fastener Thread Type: UNCWidth Across Flats: 1/2"
Fastener Finish: Black Nylon coatCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Black Nylon coat, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Package Quantity 10
Save 15%. Sign up for Z-mail.