5/16"-18 Plain Finish Nylon Machine Screw Hex Nuts, 10 pk.

VALUE BRAND| Zoro #: G1305692| Mfr #: 0431218HN

$1.50 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 17/64"
Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1305692 Mfr #: 0431218HN
Nut Height: 17/64"Fastener Thread Direction: Right Hand
Fastener Thread Type: UNC (Coarse)Item: Hex Nut
Dia./Thread Size: 5/16"-18Width Across Flats: 1/2"
Nut Style: Machine Screw NutSystem of Measurement: Inch
Basic Material: NylonFastener Finish: Plain
Country of Origin (subject to change): United States

Description

Hex Nut, Nut Style Machine Screw Nut, System of Measurement Inch, Nylon, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Package Quantity 10

Reviews