5/16"-18 Plain Finish Silicon Bronze Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1829256| Mfr #: 1WE48

$17.78 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Dia./Thread Size: 5/16"-18
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829256 Mfr #: 1WE48
Fastener Thread Type: UNC (Coarse)Dia./Thread Size: 5/16"-18
Nut Standards: ASME B18.2.2Width Across Flats: 1/2"
Nut Style: Hex NutBasic Material: Silicon Bronze
Fastener Finish: PlainNut Height: 17/64"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Silicon Bronze, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews