BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

5/16"-18 Plain Finish 316 Stainless Steel Heavy Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1428962| Mfr #: 1WY15

$11.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Nut - Heavy
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1428962 Mfr #: 1WY15
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex Nut - HeavyWidth Across Flats: 9/16"
Fastener Thread Type: UNC (Coarse)Nut Height: 19/64"
Basic Material: Stainless SteelDia./Thread Size: 5/16"-18
Item: Hex NutFastener Finish: Plain
Material Grade: 316System of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-18, Fastener Thread Type UNC, Width Across Flats 9/16 In., Nut Height 19/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews