5/16"-24 Plain Finish Brass Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1925034| Mfr #: 1WE20

$18.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Basic Material: Brass
Fastener Finish: Plain
Fastener Thread Direction: Right Hand
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1925034 Mfr #: 1WE20
Basic Material: BrassFastener Finish: Plain
Fastener Thread Direction: Right HandNut Style: Hex Nut
Item: Hex NutNut Height: 17/64"
Nut Standards: ASME B18.2.2Dia./Thread Size: 5/16"-24
Material Grade: Not GradedSystem of Measurement: Inch
Width Across Flats: 1/2"Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Brass, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews