KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Plain Finish 18-8 Stainless Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G0364463| Mfr #: 1WB25

$11.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material Grade: 18-8
Dia./Thread Size: 5/16"-24
Nut Standards: ASME B18.2.2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0364463 Mfr #: 1WB25
Material Grade: 18-8Dia./Thread Size: 5/16"-24
Nut Standards: ASME B18.2.2Width Across Flats: 1/2"
Nut Style: Hex NutBasic Material: Stainless Steel
Fastener Finish: PlainNut Height: 17/64"
Fastener Thread Direction: Right HandItem: Hex Nut
System of Measurement: InchCountry of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 100

Reviews