Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

5/16"-24 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 50 pk.

VALUE BRAND| Zoro #: G1301063| Mfr #: 4CAX3

$2.68 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Direction: Right Hand
Nut Standards: ASME B18.2.2
Nut Style: Hex Nut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1301063 Mfr #: 4CAX3
Fastener Thread Direction: Right HandNut Standards: ASME B18.2.2
Nut Style: Hex NutWidth Across Flats: 1/2"
Fastener Thread Type: UNF (Fine)Nut Height: 17/64"
Basic Material: SteelDia./Thread Size: 5/16"-24
Item: Hex NutFastener Finish: Black Oxide
Material Grade: Grade 5System of Measurement: Inch
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 17/64 In., Nut Standards ASME B18.2.2, Package Quantity 50

Reviews