KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/16"-24 Plain Finish Carbon Steel Hex Nuts, 100 pk.

VALUE BRAND| Zoro #: G1825047| Mfr #: 1XA73

$18.14 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Nut Height: 17/64"
Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1825047 Mfr #: 1XA73
Nut Height: 17/64"Fastener Thread Direction: Left Hand
Fastener Thread Type: UNF (Fine)Item: Hex Nut
Dia./Thread Size: 5/16"-24Width Across Flats: 1/2"
Nut Style: Hex NutSystem of Measurement: Inch
Basic Material: SteelFastener Finish: Plain
Country of Origin (subject to change): China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Fastener Finish Plain, Fastener Thread Direction Left Hand, Dia./Thread Size 5/16 In.-24, Fastener Thread Type UNF, Width Across Flats 1/2 In., Nut Height 17/64 In., Package Quantity 100

Reviews