KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

5/8"-11 Plain Finish Aluminum Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0509975| Mfr #: 1WE81

$13.83 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fastener Thread Type: UNC (Coarse)
Material Grade: Not Graded
Dia./Thread Size: 5/8"-11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509975 Mfr #: 1WE81
Fastener Thread Type: UNC (Coarse)Material Grade: Not Graded
Dia./Thread Size: 5/8"-11Nut Standards: ASME B18.2.2
Width Across Flats: 15/16"Nut Style: Hex Nut
Basic Material: AluminumFastener Finish: Plain
Nut Height: 35/64"Fastener Thread Direction: Right Hand
Item: Hex NutSystem of Measurement: Inch
Country of Origin (subject to change): Taiwan, Province of China

Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Aluminum, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Reviews