Zoro Select
Heavy Hex Nut, 5/8"-11, Brass, Not Graded, Plain, 39/64 in Ht, 5 PK
Mfr # 1WY47
Zoro # G0352721
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Material Grade/Class Not Graded
- Finish Plain
- Hex Height 39/64 in
- Hex Width 1 1/16 in
Explore More Products
- ZORO SELECT Heavy Hex Nut, 5/16"-18, Brass, Not Graded, Plain, 19/64 in Ht, 50 PK 1WY39
- ZORO SELECT Heavy Hex Nut, 7/8"-9, Brass, Not Graded, Plain, 55/64 in Ht 1WY51
- ZORO SELECT Heavy Hex Nut, 1/2"-13, Brass, Not Graded, Plain, 31/64 in Ht, 10 PK 1WY45
- ZORO SELECT Hex Nut, M8-1.25, Steel, Class 10, Zinc Plated, 6.50 mm Ht, 100 PK M04121.080.0001
- ZORO SELECT Hex Nut, 3/4"-16, Steel, Grade 2, Zinc Plated, 41/64 in Ht, 20 PK U08161.075.0002
- ZORO SELECT Thin Hex Nut, M20-2.50, Steel, Class 4, Zinc Plated, 10 mm Ht, 25 PK M11360.200.0001
- ZORO SELECT Machine Screw Nut, 1/4"-28, Steel, Zinc Plated, 5000 PK 15NH
- ZORO SELECT Hex Nut, #3-48, Nylon, 6/6, 0.06 to 0.08 in Ht, 2500 PK 03NHN
- ZORO SELECT Hex Nut, M30-2.00, Steel, Class 8, Zinc Yellow, 24 mm Ht, 5 PK M01340.300.0200
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 8, Zinc Yellow, 3/8 in Ht, 50 PK U04122.043.0001
- MIDWEST FASTENER Hex Nut, 7/16"-14, Steel, Grade 5, Zinc Plated, 10 PK 69104
- Zoro Select Hex Nuts