20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

5/8"-11 Grade 2H Hot Dip Galvanized Finish Carbon Steel Heavy Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0417663| Mfr #: U22281.062.0001

$6.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0417663 Mfr #: U22281.062.0001
Basic Material: Carbon SteelFastener Thread Direction: Right Hand
System of Measurement: InchNut Style: Hex Nut - Heavy
Nut Standards: ASTM A194Material Grade: Grade 2H
Item: Hex NutFastener Thread Type: UNC
Width Across Flats: 1-1/16"Fastener Finish: Hot Dip Galvanized
Dia./Thread Size: 5/8"-11Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut - Heavy, System of Measurement Inch, Basic Material Carbon Steel, Material Grade Grade 2H, Fastener Finish Hot Dip Galvanized, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 1-1/16 In., Nut Height 39/64 In., Nut Standards ASTM A194, Package Quantity 25

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
Save 15%. Sign up for Z-mail.