JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

5/8"-11 Grade 5 Black Oxide Finish Carbon Steel Hex Nuts, 25 pk.

VALUE BRAND| Zoro #: G0358732| Mfr #: 4CAY3

$6.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0358732 Mfr #: 4CAY3
Fastener Thread Direction: Right HandNut Style: Hex Nut
Basic Material: Carbon SteelMaterial Grade: Grade 5
Nut Standards: ASME B18.2.2Item: Hex Nut
System of Measurement: InchFastener Finish: Black Oxide
Width Across Flats: 15/16"Dia./Thread Size: 5/8"-11
Country of Origin (subject to change): China

Product Description

Hex Nut, Nut Style Hex Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 5, Fastener Finish Black Oxide, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 35/64 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.