JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Hex Nut, 5/8-11, Gr 8, Steel, Plain, PK5

VALUE BRAND| Zoro #: G0583256| Mfr #: 1KYY6

$7.73 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0583256 Mfr #: 1KYY6
Fastener Thread Direction: Right HandMaterial Grade: Grade 8
Fastener Finish: PlainSystem of Measurement: Inch
Nut Style: Serrated Flange NutDia./Thread Size: 5/8"-11
Basic Material: Carbon SteelItem: Hex Nut
Country of Origin (subject to change): Taiwan

Product Description

Hex Nut, Nut Style Serrated Flange Nut, System of Measurement Inch, Steel, Material Grade Grade 8, Fastener Finish Plain, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.