Hex Nut, 5/8-11, Gr 9, YZ, PK25

VALUE BRAND |Zoro #: G2099955|Mfr #: 613130-PG

$19.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2099955 Mfr #: 613130-PG
Basic Material: Carbon SteelFastener Finish: Zinc Yellow
System of Measurement: InchMaterial Grade: Grade 9
Fastener Thread Type: UNCNut Style: Thick Nut
Nut Standards: ASME B18.2.2Width Across Flats: 15/16"
Dia./Thread Size: 5/8"-11Fastener Thread Direction: Right Hand
Item: Hex NutCountry of Origin (subject to change): United States

Product Description

Hex Nut, Nut Style Thick Nut, System of Measurement Inch, Carbon Steel, Material Grade Grade 9, Fastener Finish Zinc Yellow, Fastener Thread Direction Right Hand, Dia./Thread Size 5/8 In.-11, Fastener Thread Type UNC, Width Across Flats 15/16 In., Nut Height 23/32 In., Nut Standards ASME B18.2.2, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.